Shop All Washroom Accessories
Newport Brass
Double Post Toilet Tissue Holder in Flat Black
Mfr # 36-28/56
Zoro # G7445138
product price: $240.10
/ea
Free Shipping & Returns
$240.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.75
- Finish Flat Black
- Width 7.56
- ADA Compliant No
- Weight 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 36-28/56
- Zoro # G7445138
- UPC # 760724413202
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 1.75 |
Width | 7.56 |
Details
Item | Double Post Toilet Tissue Holder in Flat Black |
Finish | Flat Black |
ADA Compliant | No |
Weight | 1.5 |
Description
Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2x1-1/2"x1" F1960 PPSU TEE (461-956)
- KOHLER Purist(R) Thermostatic Valve Trim With Lever Handle, Valve Not Included (T14488-4-CP)
- HANSGROHE Raindance Select E150 Hand Shower, CH (26550001)
- PARKER 1/2" Compression 316 SS Cap (8 FNL-SS)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Oil Rubbed Bronze (36-28/10B)
- NEWPORT BRASS Open Toilet Tissue Holder in Polished Chrome (36-27/26)
- NEWPORT BRASS Open Toilet Tissue Holder in Satin Gold (Pvd) (34-27/24S)
- NEWPORT BRASS Hanging Toilet Tissue Holder in Polished Chrome (83-27/26)
- NEWPORT BRASS Recessed Toilet Tissue Holder in Forever Brass (Pvd) (10-89/01)
- KOHLER Composed Double Robe Hook (73146-TT)
- KINGSTON BRASS KSR115 Straight Shower Curtain ROD with Shower Curtain Rings (KSR115)
- Newport Brass Washroom Accessories