Shop All Washroom Accessories
Newport Brass
Double Post Toilet Tissue Holder in Flat Black
Mfr # 34-28/56
Zoro # G7446425
product price: $261.80
/ea
Free Shipping & Returns
$261.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.25
- Finish Flat Black
- Width 9.5
- ADA Compliant No
- Weight 1.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 34-28/56
- Zoro # G7446425
- UPC # 760724194675
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 2.25 |
Width | 9.5 |
Details
Item | Double Post Toilet Tissue Holder in Flat Black |
Finish | Flat Black |
ADA Compliant | No |
Weight | 1.35 |
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEBERIT Wbsi-T-Rs Pp G1 1/4 D32 Vh Unut (151.116.11.1)
- WATCO Univ NuFit Bronze PP Tub Stopper, Grid, Innov OF, Silicone, Cmbo Pin (948700-PP-BZ-G-47)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 6" Pipe Size (BULK-PF-216)
- DELTA Tub Spout, Pull-Up Diverter (RP77091SS)
- NEWPORT BRASS Recessed Toilet Tissue Holder in Forever Brass (Pvd) (10-89/01)
- NEWPORT BRASS Hanging Toilet Tissue Holder in Polished Chrome (83-27/26)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Oil Rubbed Bronze (36-28/10B)
- NEWPORT BRASS Open Toilet Tissue Holder in Polished Chrome (36-27/26)
- NEWPORT BRASS Open Toilet Tissue Holder in Satin Gold (Pvd) (34-27/24S)
- HASTINGS HOME Hastings Home Bamboo Bath Caddy Wood Bathtub Tray with Extending Secure Cupholders and Phone Holder (952850SSD)
- GROHE Universal Seal Kit Starlight Chrome (47052000)
- Newport Brass Washroom Accessories