Shop All Washroom Accessories
Newport Brass
Double Post Toilet Tissue Holder in Antique Nickel
Mfr # 22-28/15A
Zoro # G7412168
Free Shipping & Returns
$314.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.56
- Finish Antique Nickel
- Width 8.81
- ADA Compliant No
- Weight 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 22-28/15A
- Zoro # G7412168
- UPC # 760724302452
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 2.56 |
Width | 8.81 |
Details
Item | Double Post Toilet Tissue Holder in Antique Nickel |
Finish | Antique Nickel |
ADA Compliant | No |
Weight | 2.5 |
Description
Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Encore Wall Mt S/S Hand Sink 4" OC Mtg H (FS20-101405H1)
- VNE STAINLESS STEEL FITTING (13MHHM5.0)
- LEGEND VALVE 1/2" X 14" T-551 F.F. SILLCOCK (108-106)
- LEGEND VALVE 1/8" X 1-1/2" BRASS NIPPLE (311-001)
- NEWPORT BRASS Recessed Toilet Tissue Holder in Forever Brass (Pvd) (10-89/01)
- NEWPORT BRASS Open Toilet Tissue Holder in Satin Gold (Pvd) (34-27/24S)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Oil Rubbed Bronze (36-28/10B)
- NEWPORT BRASS Open Toilet Tissue Holder in Polished Chrome (36-27/26)
- NEWPORT BRASS Hanging Toilet Tissue Holder in Polished Chrome (83-27/26)
- MOEN Eva Euro Single Post Paper Holder Oil Rubbed Bronze (YB2808ORB)
- INTERDESIGN Soap Dish Silver (73012)
- Newport Brass Washroom Accessories