Shop All Washroom Accessories
Newport Brass
Double Post Toilet Tissue Holder in Antique Brass
Mfr # 42-28/06
Zoro # G7389716
product price: $259.70
/ea
Free Shipping & Returns
$259.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.2
- Finish Antique Brass
- Width 8.8
- ADA Compliant No
- Weight 2.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 42-28/06
- Zoro # G7389716
- UPC # 709180072424
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 2.2 |
Width | 8.8 |
Details
Item | Double Post Toilet Tissue Holder in Antique Brass |
Finish | Antique Brass |
ADA Compliant | No |
Weight | 2.4 |
Description
The Dorrance Bath Collection signifies the fundamentals of modern contemporary design by combining a superlative blend of artistry and style, made in California by Master Craftsmen. Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Float Valve, 3/4" Size, FNPT, 16" Rod L (GHFSS75)
- ASCO Valve RebuildKit, 3UK20, 3UK81, 5JC36, 5JC60 (302278)
- USA INDUSTRIALS Nylon Tubing SemiClear White 18 ID x 316 OD x 100 ft Long (ZUSA-HT-7172)
- LEGEND VALVE 1/2" GALV. 90 STREET ELBOW (352-043C)
- NEWPORT BRASS Open Toilet Tissue Holder in Satin Gold (Pvd) (34-27/24S)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Oil Rubbed Bronze (36-28/10B)
- NEWPORT BRASS Recessed Toilet Tissue Holder in Forever Brass (Pvd) (10-89/01)
- NEWPORT BRASS Open Toilet Tissue Holder in Polished Chrome (36-27/26)
- WINGITS CRESCENT Cover Plates, PR (BCSR-CHM)
- ZORO SELECT Shower Rod, Unfinished, Zinc Alloy, 72" L (15124)
- GROHE Universal Seat Starlight Chrome (47465000)
- Newport Brass Washroom Accessories