Shop All Controls, Sensors, & Transformers
Newport Brass
Diverter/Flow Control Trim in Venetian Bronze
Mfr # 3-594/VB
Zoro # G6697452
Free Shipping & Returns
$263.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- ADA Compliant No
- Handle Type Lever
- Number of Handles 1
- Height 3.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 3-594/VB
- Zoro # G6697452
- UPC # 760724589679
- Country of Origin United States
- Category Controls, Sensors, & Transformers
Dimensions
Height | 3.75 |
Width | 2 |
Handle Length (in) | 3.75 |
Details
Finish | Venetian Bronze |
ADA Compliant | No |
Handle Type | Lever |
Number of Handles | 1 |
Weight | 0.42 |
Handle Material | Brass |
Handle Included | Yes |
Description
The Joffrey bath collection is a new expression for the discerning transitional customer. Combining a graceful and slender design profile with a flared base, the collection is an arresting, modern exemplified harmony of smooth lines and a prominent form. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT x MNPT Brass Piston Spring Check Valve (CHK BRS 210-2F2M-F)
- OLYMPIA Towel Bar in Chrome (H-1013)
- CHICAGO FAUCET Shower Head, Chrome, Wall (620-LCP)
- ZORO SELECT Tubing, Silicone, 5/16 in ID, 9/16 in OD (ZUSA-HT-3511)
- GROHE Universal Flow Control Starlight Chrome (13935000)
- ZURN Round Replacement Sensor Lens, for use with G2617535, G2719735, G2235493 (PERK6000-SCR)
- PANASONIC Fiber Optic Other Sensor (FT-Z30)
- SLOAN Eaf21A Sensor AsmBtry W/O ClickEaf25 (0335019)
- NORDYNE Flame Sensor with Wiring Harness (903600)
- SLOAN Ebv189A Plastic Cover/Ring/Sensor Asm-C (0325298)
- RHEEM-RUUD Commercial Pilot Sensor (SP10764B)
- Newport Brass Plumbing Parts & Accessories