Shop All Controls, Sensors, & Transformers
Newport Brass
Diverter/Flow Control Trim in Satin Bronze (Pvd)
Mfr # 3-343/10
Zoro # G6698107
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Bronze (PVD)
- Handle Type Lever
- ADA Compliant No
- Number of Handles 1
- Weight 0.42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-343/10
- Zoro # G6698107
- UPC # 760724473787
- Country of Origin United States
- Category Controls, Sensors, & Transformers
Details
Finish | Satin Bronze (PVD) |
Handle Type | Lever |
ADA Compliant | No |
Number of Handles | 1 |
Weight | 0.42 |
Handle Material | Brass |
Handle Included | Yes |
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress reducer, 2" x 3/4" (18468)
- EVERFLOW FIPx3/4" MIP Full Port Ball Valve, Brass 3/4" (600MF034-NL)
- PARKER 1/4" Compression Brass Sleeve 10PK (60C-4)
- RON-VIK Line Strainer, Low Profile, 3/8", MNPT (5586390)
- TEK-AIR VORTEK AIRFLOW PROBE SET 60IN OTHER SENSOR (VT-2 VT-2)
- SLOAN Eaf21A Sensor AsmBtry W/O ClickEaf25 (0335019)
- GROHE Universal Flow Control Chrome (13941000)
- ZURN Hardwire Sensor Cap Assy, ZTR, 1.28 gpf (PTR6200-HW-L-1.28-VR)
- RHEEM-RUUD Commercial Pilot Sensor (SP10764B)
- ZURN Sensor Assembly (P6930-XL-EL)
- GROHE Universal Flow Control Starlight Chrome (13935000)
- Newport Brass Plumbing Parts & Accessories