Shop All Controls, Sensors, & Transformers
Newport Brass
Diverter/Flow Control Trim in Aged Brass
Mfr # 3-561/034
Zoro # G6693207
Free Shipping & Returns
$303.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aged Brass
- ADA Compliant No
- Number of Handles 1
- Handle Type Lever
- Weight 0.42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 3-561/034
- Zoro # G6693207
- UPC # 760724577782
- Country of Origin United States
- Category Controls, Sensors, & Transformers
Details
Finish | Aged Brass |
ADA Compliant | No |
Number of Handles | 1 |
Handle Type | Lever |
Weight | 0.42 |
Handle Material | Brass |
Handle Included | Yes |
Description
The Vander bath collection infuses a bold classical design with industrial elegance, subtly combining traditional and modern styling elements. This collection’s imbued symmetry and resplendent details add an instant sophistication to any bath. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Bibb, MPT, 1/2 in., T-Handle (103-003NL)
- ELKAY Dart Canyon, SS, 29-7/8"x27-1/4"x9-5/8", Sgl Bowl Farmhouse ADA Sink (ELDSSF30279DBG)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 100 gpm, 75m, PK20 (NMO75K1S-75)
- KURIYAMA Reinforced Tubing, 225 psi at 70F, Clear (K3150-MM10)
- SLOAN Infrared Sensor (EL1500-LLT-AK- # 33057)
- PANASONIC Fiber Optic Other Sensor (FT-Z30)
- SLOAN El635A Cp Closet Sensor Wall Pl Kit L/O (3305107)
- ROHL Universal Rough Valve Body Only For Wall Mounted Volume Control Trims (R1040R)
- TEK-AIR VORTEK AIRFLOW PROBE SET 60IN OTHER SENSOR (VT-2 VT-2)
- SLOAN Transformer, 24 VAC/100 VAC (MCR427)
- RHEEM-RUUD Commercial Pilot Sensor (SP10764B)
- Newport Brass Plumbing Parts & Accessories