Shop All Handles, Levers & Controls
Newport Brass
Diverter/Flow Control Handle in Stainless Steel, Pvd
Mfr # 3-573/20
Zoro # G6655145
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ADA Compliant No
- Handle Type Lever
- Number of Handles 1
- Height 2.5
- Weight 1.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-573/20
- Zoro # G6655145
- UPC # 709180067741
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 2.5 |
Width | 2.5 |
Handle Length (in) | 2.5 |
Details
Finish | Stainless Steel (PVD) |
ADA Compliant | No |
Handle Type | Lever |
Number of Handles | 1 |
Weight | 1.15 |
Handle Included | Yes |
Handle Material | Brass |
Description
The Dorrance Bath Collection signifies the fundamentals of modern contemporary design by combining a superlative blend of artistry and style, made in California by Master Craftsmen. Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" BLACK SIDE OUTLET ELBOW (350-054C)
- ZURN ELKAY Zurn One Z.UR1.S Sensor Urinal System with Wall Hung Urinal and Flush Valve (995ZUR1S)
- THRIFCO PLUMBING 3S-10H Hot Stem for Aquasource/Glacier Bay/Pegasus Faucets (4402920)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320G188)
- NEWPORT BRASS Tank Lever Mechanism in Satin Brass (Pvd) (6-505/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-116/15)
- NEWPORT BRASS Diverter/Flow Control Handle in Polished Gold (Pvd) (3-163/24)
- NEWPORT BRASS Cross Handle Only, Newport 365 in Forever Brass (Pvd) (2-222/01)
- NEWPORT BRASS Handle Cap in Antique Nickel (11588/15A)
- NEWPORT BRASS Handle Assembly For Lever in Antique Copper (2-636/08A)
- LARSEN SUPPLY CO Union Brass Hot Shower Handle- Chrome (134367)
- Newport Brass Kitchen Faucets & Accessories