Shop All Handles, Levers & Controls
Newport Brass
Diverter/Flow Control Handle in Stainless Steel (Pvd)
Mfr # 3-163B/20
Zoro # G6654847
product price: $217.70
/ea
Free Shipping & Returns
$217.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless Steel (PVD)
- Number of Handles 1
- ADA Compliant No
- Handle Type Cross
- Height 2.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-163B/20
- Zoro # G6654847
- UPC # 760724210795
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 2.88 |
Width | 2.38 |
Handle Length (in) | 2.88 |
Details
Finish | Stainless Steel (PVD) |
Number of Handles | 1 |
ADA Compliant | No |
Handle Type | Cross |
Weight | 0.42 |
Handle Material | Brass |
Handle Included | Yes |
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Crimp Ring Pex Pro 1/2In 10Pk (APXCR12LT)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (RP73384)
- WOODFORD MANUFACTURING Frostproof Enclosed Wall Hydrant, 12 In. (B65P-12)
- APOLLO Manual TwoWay Ball Valve, 9.5in Overall L (73A10327A)
- NEWPORT BRASS Handle Cap in Antique Nickel (11588/15A)
- NEWPORT BRASS Handle Assembly For Lever in Antique Copper (2-636/08A)
- NEWPORT BRASS Diverter/Flow Control Handle in Polished Gold (Pvd) (3-163/24)
- NEWPORT BRASS Metal Button in Polished Chrome (2-532/26)
- NEWPORT BRASS Tank Lever Mechanism in Satin Brass (Pvd) (6-505/04)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-116/15)
- MOEN Handle Kit, 116728ORB (116728ORB)
- Newport Brass Handles, Levers & Controls