Shop All Handles, Levers & Controls
Newport Brass
Diverter/Flow Control Handle in Satin Nickel (Pvd)
Mfr # 3-202/15S
Zoro # G6653693
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ADA Compliant No
- Height 4
- Number of Handles 1
- Handle Type Lever
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-202/15S
- Zoro # G6653693
- UPC # 760724369806
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 4 |
Width | 3 |
Handle Length (in) | 4 |
Details
Finish | Satin Nickel (PVD) |
ADA Compliant | No |
Number of Handles | 1 |
Handle Type | Lever |
Weight | 0.36 |
Handle Material | Brass |
Handle Included | Yes |
Description
The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Tailpiece-3/8 Npt (Threaded) (129-009)
- 3M Prefilter System, Flow Rate 6.68 gpm (5625501)
- SLOAN Sloan® Optima Systems Toilet & Urinal Retrofit Sensor Flush Valve, EBV-200-A (3325201)
- APOLLO Ball Valve, 1/2in. NPT, A105 CS (73A-103-01A)
- NEWPORT BRASS Handle Cap in Antique Nickel (11588/15A)
- NEWPORT BRASS Metal Button in Polished Chrome (2-532/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-116/15)
- NEWPORT BRASS Handle Assembly For Lever in Antique Copper (2-636/08A)
- NEWPORT BRASS Tank Lever Mechanism in Satin Brass (Pvd) (6-505/04)
- NEWPORT BRASS Cross Handle Only, Newport 365 in Forever Brass (Pvd) (2-222/01)
- DELTA Metal Lvr, Hdl Kit-13 / 14 Series (RP48717)
- Newport Brass Kitchen Faucets & Accessories