Shop All Handles, Levers & Controls
Newport Brass
Diverter/Flow Control Handle in Polished Gold (Pvd)
Mfr # 3-163/24
Zoro # G6657087
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Gold (PVD)
- Height 2.88
- Handle Type Cross
- Number of Handles 1
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 3-163/24
- Zoro # G6657087
- UPC # 760724232797
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 2.88 |
Width | 2.38 |
Handle Length (in) | 2.88 |
Details
Finish | Polished Gold (PVD) |
Handle Type | Cross |
Number of Handles | 1 |
ADA Compliant | No |
Weight | 0.42 |
Handle Material | Brass |
Handle Included | Yes |
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 3/4" Hose Barb Inline Coupling (HFCD171212)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (SC8262H202)
- TUF-TITE Male Gender Changer, 5 In., Plastic, Gray (TR1-GCM)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 150 (5P438)
- NEWPORT BRASS Tank Lever Mechanism in Satin Brass (Pvd) (6-505/04)
- NEWPORT BRASS Metal Button in Polished Chrome (2-532/26)
- NEWPORT BRASS Handle Cap in Antique Nickel (11588/15A)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-116/15)
- NEWPORT BRASS Handle Assembly For Lever in Antique Copper (2-636/08A)
- NEWPORT BRASS Cross Handle Only, Newport 365 in Forever Brass (Pvd) (2-222/01)
- KOHLER Handle Assembly (1141641-BL)
- Newport Brass Handles, Levers & Controls