Shop All Handles, Levers & Controls
Newport Brass
Diverter/Flow Control Handle in Polished Chrome
Mfr # 3-368/26
Zoro # G6657184
product price: $176.40
/ea
Free Shipping & Returns
$176.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Lever
- Height 4.06
- ADA Compliant No
- Number of Handles 1
- Width 2.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-368/26
- Zoro # G6657184
- UPC # 760724184256
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 4.06 |
Width | 2.13 |
Handle Length (in) | 4.06 |
Details
Finish | Polished Chrome |
Handle Type | Lever |
ADA Compliant | No |
Number of Handles | 1 |
Weight | 1.1 |
Handle Included | Yes |
Handle Material | Brass |
Description
The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Elate 24" Towel Bar (27287-BN)
- ZORO SELECT 3/8" FNPT 304 SS 45 Degree Elbow (404E111N038)
- ZURN Air Gap Fitting, 2 1/2 in; 6 in, NPT (AG-6)
- BONOMI NSF, Butterfly Wafer, 8", EPDM, SS Disc (N500S-8)
- NEWPORT BRASS Diverter/Flow Control Handle in Polished Gold (Pvd) (3-163/24)
- NEWPORT BRASS Cross Handle Only, Newport 365 in Forever Brass (Pvd) (2-222/01)
- NEWPORT BRASS Metal Button in Polished Chrome (2-532/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-116/15)
- NEWPORT BRASS Tank Lever Mechanism in Satin Brass (Pvd) (6-505/04)
- NEWPORT BRASS Handle Cap in Antique Nickel (11588/15A)
- ROHL Edwardian Trim For Volume Control In Polished Nickel With Cross Handle (U.3241X-PN/TO)
- Newport Brass Handles, Levers & Controls