Shop All Handles, Levers & Controls
Newport Brass
Diverter/Flow Control Handle in French Gold (Pvd)
Mfr # 3-241/24A
Zoro # G6670055
product price: $262.50
/ea
Free Shipping & Returns
$262.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish French Gold (PVD)
- ADA Compliant No
- Handle Type Lever
- Height 4
- Number of Handles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-241/24A
- Zoro # G6670055
- UPC # 760724311393
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 4 |
Width | 1 |
Handle Length (in) | 4 |
Details
Finish | French Gold (PVD) |
ADA Compliant | No |
Handle Type | Lever |
Number of Handles | 1 |
Weight | 1 |
Handle Material | Brass |
Handle Included | Yes |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMG 1 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10501TMG)
- LEGEND VALVE 3/4" T-546VB IPS SILLCOCK (107-418)
- PARKER Brass Metric Compression Fitting (0108 10 13)
- ZORO SELECT FNPT, Malleable Iron Hex Locknut, Class 150 (520-903HC)
- NEWPORT BRASS Handle Assembly For Lever in Antique Copper (2-636/08A)
- NEWPORT BRASS Handle Cap in Antique Nickel (11588/15A)
- NEWPORT BRASS Cross Handle Only, Newport 365 in Forever Brass (Pvd) (2-222/01)
- NEWPORT BRASS Metal Button in Polished Chrome (2-532/26)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-116/15)
- NEWPORT BRASS Diverter/Flow Control Handle in Polished Gold (Pvd) (3-163/24)
- GROHE Universal Diverter Starlight Chrome (45187000)
- Newport Brass Handles, Levers & Controls