Shop All Handles, Levers & Controls
Newport Brass
Diverter/Flow Control Handle in Flat Black
Mfr # 3-549/56
Zoro # G6646623
product price: $240.80
/ea
Free Shipping & Returns
$240.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Number of Handles 1
- Handle Type Lever
- ADA Compliant No
- Weight 0.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-549/56
- Zoro # G6646623
- UPC # 760724604334
- Country of Origin United States
- Category Handles, Levers & Controls
Details
Sub-Category | Faucet Handles |
Finish | Flat Black |
Number of Handles | 1 |
Handle Type | Lever |
ADA Compliant | No |
Weight | 0.54 |
Handle Material | Brass |
Handle Included | Yes |
Description
Diverter/Flow Control Handle in Flat Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS 90 Sweep Elbow, 2 in, Schedule 40, White (409020SW)
- PRIME-LINE Two Ear Wall Bracket, For 3/4 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-6350)
- TW METALS SS Pipe, 304/L, 1-1/2 Sch 10, 8ft. (38588-8)
- NIBCO 5/8" x 3/8" NOM C Copper Reducer (600R 5/8x3/8)
- NEWPORT BRASS Diverter/Flow Control Handle in Polished Gold (Pvd) (3-163/24)
- NEWPORT BRASS Cross Handle Only, Newport 365 in Forever Brass (Pvd) (2-222/01)
- NEWPORT BRASS Handle Assembly For Lever in Antique Copper (2-636/08A)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-116/15)
- NEWPORT BRASS Metal Button in Polished Chrome (2-532/26)
- NEWPORT BRASS Handle Cap in Antique Nickel (11588/15A)
- MOEN Handle Kit, 161945ORB (161945ORB)
- Newport Brass Handles, Levers & Controls