Shop All Handles, Levers & Controls
Newport Brass
Diverter/Flow Control Handle in English Bronze
Mfr # 3-374/07
Zoro # G6648032
product price: $231.00
/ea
Free Shipping & Returns
$231.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish English Bronze
- ADA Compliant No
- Handle Type Cross
- Number of Handles 1
- Height 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-374/07
- Zoro # G6648032
- UPC # 760724251484
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 2.5 |
Width | 2.5 |
Handle Length (in) | 2.5 |
Details
Finish | English Bronze |
ADA Compliant | No |
Handle Type | Cross |
Number of Handles | 1 |
Weight | 0.42 |
Handle Material | Brass |
Handle Included | Yes |
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 3/4 in. Poly-Alloy PEX-A Expansion Barb Inlets x 1/2 PEX-A Expansion Barb 6-Port Closed Manifold (EPXM6PT)
- DELTA Choice, 2 Hdl WalMnted Ktch Fct Chr (P299305LF)
- RHEEM 120 gal, Electric Water Heater, 208V, Single, Three Phase (ELD120-FTB 208V)
- KOHLER Park Falls 21 X 22 Dual-Mnt Sink 2 Hole (19022-2-96)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-116/15)
- NEWPORT BRASS Diverter/Flow Control Handle in Polished Gold (Pvd) (3-163/24)
- NEWPORT BRASS Tank Lever Mechanism in Satin Brass (Pvd) (6-505/04)
- NEWPORT BRASS Handle Cap in Antique Nickel (11588/15A)
- NEWPORT BRASS Handle Assembly For Lever in Antique Copper (2-636/08A)
- NEWPORT BRASS Cross Handle Only, Newport 365 in Forever Brass (Pvd) (2-222/01)
- KOHLER Lift Knob Kit (1117303-CP)
- Newport Brass Kitchen Faucets & Accessories