Shop All Handles, Levers & Controls
Newport Brass
Diverter/Flow Control Handle, Hot in Satin Brass (Pvd)
Mfr # 3-188H/04
Zoro # G6679943
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Height 7.75
- Handle Type Lever
- Number of Handles 1
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-188H/04
- Zoro # G6679943
- UPC # 760724010753
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 7.75 |
Width | 7.75 |
Handle Length (in) | 7.75 |
Details
Sub-Category | Faucet Handles |
Finish | Satin Brass (PVD) |
Handle Type | Lever |
Number of Handles | 1 |
ADA Compliant | No |
Weight | 0.8 |
Handle Included | Yes |
Handle Material | Brass |
Description
Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM LWD Element, Titanium, 1-1/2 In, 240V, 4500W (SP213670)
- HOSE MASTER 3" Dia x 18" L 321 SS Flexible Metal Hose (G300FXFL180)
- ZURN Automatic Flush Valve Retrofit Kit, Zurn AquaSense E-Z Flush, Single Flush, Side Mount (ZERK-CPM)
- BECK 2" x 4-1/2" Black Pipe Nipple Sch 80 (0332637404)
- NEWPORT BRASS Cross Handle Only, Newport 365 in Forever Brass (Pvd) (2-222/01)
- NEWPORT BRASS Metal Button in Polished Chrome (2-532/26)
- NEWPORT BRASS Diverter/Flow Control Handle in Polished Gold (Pvd) (3-163/24)
- NEWPORT BRASS Handle Cap in Antique Nickel (11588/15A)
- NEWPORT BRASS Tank Lever Mechanism in Satin Brass (Pvd) (6-505/04)
- KOHLER Triton Cross Handles For Centerset Ba (16010-3-CP)
- SPEAKMAN Sentinel Mark II Shower Valve Lever Handle Polished Chrome (RPG04-0296-PC)
- Newport Brass Kitchen Faucets & Accessories