Shop All Handles, Levers & Controls
Newport Brass
Diverter/Flow Control Handle, Hot in Polished Chrome
Mfr # 3-230H/26
Zoro # G6679724
product price: $129.50
/ea
Free Shipping & Returns
$129.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Number of Handles 1
- Handle Type Cross
- ADA Compliant No
- Height 2.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-230H/26
- Zoro # G6679724
- UPC # 760724014607
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 2.63 |
Width | 2.63 |
Handle Length (in) | 2.63 |
Details
Finish | Polished Chrome |
Number of Handles | 1 |
Handle Type | Cross |
ADA Compliant | No |
Weight | 0.8 |
Handle Included | Yes |
Handle Material | Brass |
Description
The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS Delta Tub Handle in Clear (133098)
- LEGEND VALVE 2" DWV COPPER 45 ELBOW (451-028)
- LEGEND VALVE 3/4 MIP x CPVC TRANS. FTG NL (302-404NL)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 3" (AHLB300-GR)
- NEWPORT BRASS Cross Handle Only, Newport 365 in Forever Brass (Pvd) (2-222/01)
- NEWPORT BRASS Handle Cap in Antique Nickel (11588/15A)
- NEWPORT BRASS Diverter/Flow Control Handle in Polished Gold (Pvd) (3-163/24)
- NEWPORT BRASS Metal Button in Polished Chrome (2-532/26)
- NEWPORT BRASS Handle Assembly For Lever in Antique Copper (2-636/08A)
- NEWPORT BRASS Tank Lever Mechanism in Satin Brass (Pvd) (6-505/04)
- CENTRAL BRASS Large Canopy Handle With Screw-Diverter, Polished Chrome (G-508-D)
- Newport Brass Handles, Levers & Controls