Shop All Handles, Levers & Controls
Newport Brass
Diverter/Flow Control Handle, Hot in Polished Chrome
Mfr # 3-227LH/26
Zoro # G6678175
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Height 2.75
- Handle Type Lever
- Number of Handles 1
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-227LH/26
- Zoro # G6678175
- UPC # 760724013914
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 2.75 |
Width | 3 |
Handle Length (in) | 2.75 |
Details
Finish | Polished Chrome |
Handle Type | Lever |
Number of Handles | 1 |
ADA Compliant | No |
Weight | 1.05 |
Handle Material | Brass |
Handle Included | Yes |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" CPI x MNPT SS Male Connector (8-8 FBZ-SS)
- WESTWARD Enclosed Feed Tube Cutter, 1/8-1 1/8 In (3CYR9)
- MOEN Edgestone 24" Towel Bar Brushed Nickel (YB4694BN)
- ZORO SELECT 3/8" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNC3)
- NEWPORT BRASS Tank Lever Mechanism in Satin Brass (Pvd) (6-505/04)
- NEWPORT BRASS Handle Cap in Antique Nickel (11588/15A)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-116/15)
- NEWPORT BRASS Diverter/Flow Control Handle in Polished Gold (Pvd) (3-163/24)
- NEWPORT BRASS Metal Button in Polished Chrome (2-532/26)
- NEWPORT BRASS Handle Assembly For Lever in Antique Copper (2-636/08A)
- DELTA Delta Commercial Instit Parts: Two Hooded Lever Handles-3"-Cer-Teck (063107A)
- Newport Brass Kitchen Faucets & Accessories