Shop All Handles, Levers & Controls
This Product is Discontinued
Newport Brass
Cross Handle Only, Newport 365 in Polished Chrome (Discontinued)
Mfr # 2-222/26
Zoro # G6654463
This Product is Discontinued
Key Features
- Finish Polished Chrome
- Number of Handles 1
- Handle Type Cross
- Height 2.5
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2-222/26
- Zoro # G6654463
- UPC # 91388285424
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 2.5 |
Width | 2.5 |
Handle Length (in) | 2.5 |
Details
Finish | Polished Chrome |
Number of Handles | 1 |
Handle Type | Cross |
ADA Compliant | No |
Weight | 0.5 |
Handle Material | Brass |
Handle Included | Yes |
Description
Newport 365 the perfect look for the bath, kitchen, and shower for every home, everyday. Includes line of matching accessories allowing you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.