Shop All Kitchen Faucets
Newport Brass
Cold Water Dispenser in Stainless Steel (Pvd)
Mfr # 108C/20
Zoro # G9002638
product price: $391.30
/ea
Free Shipping & Returns
$391.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 1
- ADA Compliant Yes
- Handle Type Lever
- Flow Rate (GPM) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 108C/20
- Zoro # G9002638
- UPC # 91388224997
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 8.13 |
Width | 3.9 |
Handle Length (in) | 2.75 |
Details
Number of Holes | 1 |
Finish | Stainless Steel (PVD) |
Number of Handles | 1 |
ADA Compliant | Yes |
Handle Type | Lever |
Flow Rate (GPM) | 1 |
Handle Material | Brass |
Weight | 3.4 |
Faucet Mount | Deck Mounted |
Faucet Material | Brass |
Drain included | No |
Handle Included | Yes |
Dispenser Only | Yes |
Dispenser Type | Cold Water |
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Washer, Black Drain, Slip Connection, PK100 (36203)
- PARKER String Wound Filter Cartridge, 10 gpm, 20 Micron, 2-7/16" O.D., 20 in H, 6 PK (T15R20A)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Male Pipe Thread - 2.438" Long 304 (21MP-1.5-304)
- ZURN RK112-NR3XL - Pressure Reducing Valve Repair Kit (RK112-NR3XL)
- NEWPORT BRASS Cold Water Dispenser in Polished Chrome (108C/26)
- NEWPORT BRASS Cold Water Dispenser in Polished Nickel (108C/15)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Satin Brass (Pvd) (1500-5103/04)
- NEWPORT BRASS Hot Water Dispenser in Polished Nickel (106H/15)
- NEWPORT BRASS Hot & Cold Water Dispenser in Polished Chrome (106/26)
- NEWPORT BRASS Hot & Cold Water Dispenser in Flat Black (2470-5603/56)
- NUVOFUSION Manual, 4" Mount, 2 Hole KB8495NDL 4" Centerset Bar Faucet (KB8495NDL)
- Newport Brass Kitchen Faucets & Accessories