Shop All Kitchen Faucets
Newport Brass
Cold Water Dispenser in Stainless Steel (Pvd)
Mfr # 106C/20
Zoro # G9024478
product price: $378.00
/ea
Free Shipping & Returns
$378.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 1
- ADA Compliant Yes
- Handle Type Lever
- Handle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 106C/20
- Zoro # G9024478
- UPC # 91388272813
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 3.94 |
Height | 9.25 |
Installation Hole Diameter | 1.25 |
Handle Length (in) | 2.5 |
Details
Number of Holes | 1 |
Finish | Stainless Steel (PVD) |
Number of Handles | 1 |
ADA Compliant | Yes |
Handle Type | Lever |
Handle Material | Brass |
Flow Rate (GPM) | 1 |
Weight | 3.55 |
Maximum Deck Thickness | 2 |
Dispenser Type | Cold Water |
Faucet Mount | Deck Mounted |
Dispenser Only | Yes |
Faucet Material | Brass |
Handle Included | Yes |
Drain included | No |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Nibco 3/4 in. FTG X 3/4 in. D Press Wrought Copper 45 Degree Elbow 10 pk (9046300PCCP)
- WATTS Dielectric Union, 3/4 In, FIP, 250 psi (3/4 LF 3004 3/4)
- ZORO SELECT PVC Reducing Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 1/2 in Pipe Size (801-209)
- T&S BRASS Washer (3/4"Od, Hose, T&S) (001014-45)
- NEWPORT BRASS Cold Water Dispenser in Polished Chrome (106C/26)
- NEWPORT BRASS Cold Water Dispenser in Antique Brass (106C/06)
- NEWPORT BRASS Cold Water Dispenser in Satin Brass (Pvd) (106C/04)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Antique Brass (3210-5103/06)
- NEWPORT BRASS Hot & Cold Water Dispenser in Satin Brass (Pvd) (106/04)
- NEWPORT BRASS Cold Water Dispenser in Polished Chrome (108C/26)
- DELTA Leland Single Handle Pull-Down Kitchen Faucet with ShieldSpray Technology (9178-AR-DST)
- Newport Brass Kitchen Faucets & Accessories