Shop All Kitchen Faucets
Newport Brass
Cold Water Dispenser in Satin Gold (Pvd)
Mfr # 1200-5623/24S
Zoro # G9063118
product price: $559.30
/ea
Free Shipping & Returns
$559.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 1
- ADA Compliant Yes
- Handle Type Lever
- Height 10.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 1200-5623/24S
- Zoro # G9063118
- UPC # 760724476627
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 10.01 |
Width | 5 |
Handle Length (in) | 3 |
Details
Number of Holes | 1 |
Finish | Satin Gold (PVD) |
Number of Handles | 1 |
ADA Compliant | Yes |
Handle Type | Lever |
Flow Rate (GPM) | 1 |
Handle Material | Brass |
Weight | 4.2 |
Handle Included | Yes |
Drain included | No |
Faucet Mount | Deck Mounted |
Faucet Material | Brass |
Dispenser Only | Yes |
Dispenser Type | Cold Water |
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, available in 28 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Connector, Low Lead Brass, 1000 psi (704075-0604)
- SLOAN Electronic Module, Urinals (EBV129A-U)
- KOHLER Bevel Flush Actuator Plate For 2"X4" In-Wall Tank And Carrier System (8857-0)
- AB&A Bath Waste & Overflow, PVC with Push eN Lift Stopper (60352)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Satin Brass, Pvd (1500-5113/04)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Antique Brass (1030-5103/06)
- NEWPORT BRASS Cold Water Dispenser in Antique Brass (106C/06)
- NEWPORT BRASS Cold Water Dispenser in Satin Brass (Pvd) (106C/04)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Satin Brass (Pvd) (1500-5103/04)
- NEWPORT BRASS Hot & Cold Water Dispenser in Polished Chrome (106/26)
- ELKAY Elkay 8" Centers Faucet 8" Gooseneck Spout 6" Wristblade Hdls Ch (LK810GN08T6)
- Newport Brass Kitchen Faucets