Shop All Kitchen Faucets
Newport Brass
Cold Water Dispenser in Satin Brass (Pvd)
Mfr # 106C/04
Zoro # G8980588
product price: $378.00
/ea
Free Shipping & Returns
$378.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 1
- ADA Compliant Yes
- Handle Type Lever
- Flow Rate (GPM) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 106C/04
- Zoro # G8980588
- UPC # 91388720093
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 9.25 |
Width | 3.94 |
Installation Hole Diameter | 1.25 |
Handle Length (in) | 2.5 |
Details
Number of Holes | 1 |
Finish | Satin Brass (PVD) |
Number of Handles | 1 |
ADA Compliant | Yes |
Handle Type | Lever |
Flow Rate (GPM) | 1 |
Handle Material | Brass |
Weight | 3.55 |
Drain included | No |
Faucet Material | Brass |
Dispenser Only | Yes |
Handle Included | Yes |
Faucet Mount | Deck Mounted |
Maximum Deck Thickness | 2 |
Dispenser Type | Cold Water |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (EF8210G006)
- REDHAT 220/50, 240/60 Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G009LF 240/60, 220/50)
- KOHLER Mastershower 72" Metal Shower Hose (8593-PB)
- ZORO SELECT 3/8" x 4-1/2" Black Pipe Nipple Sch 80 (1LMA3)
- NEWPORT BRASS Cold Water Dispenser in Antique Brass (106C/06)
- NEWPORT BRASS Cold Water Dispenser in Stainless Steel (Pvd) (106C/20)
- NEWPORT BRASS Cold Water Dispenser in Polished Chrome (106C/26)
- NEWPORT BRASS Cold Water Dispenser in Polished Nickel (108C/15)
- NEWPORT BRASS Hot Water Dispenser in Antique Brass (106H/06)
- NEWPORT BRASS Cold Water Dispenser in Stainless Steel (Pvd) (108C/20)
- KOHLER 0 in Mount, 1 Hole Purist Secondary Pullout (7506-CP)
- Newport Brass Kitchen Faucets