Shop All Kitchen Faucets
Newport Brass
Cold Water Dispenser in Polished Nickel
Mfr # 106C/15
Zoro # G9012596
product price: $378.00
/ea
Free Shipping & Returns
$378.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 1
- ADA Compliant Yes
- Handle Type Lever
- Height 9.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 106C/15
- Zoro # G9012596
- UPC # 91388294402
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 9.25 |
Width | 3.94 |
Installation Hole Diameter | 1.25 |
Handle Length (in) | 2.5 |
Details
Number of Holes | 1 |
Finish | Polished Nickel |
Number of Handles | 1 |
ADA Compliant | Yes |
Handle Type | Lever |
Flow Rate (GPM) | 1 |
Handle Material | Brass |
Weight | 3.55 |
Handle Included | Yes |
Faucet Material | Brass |
Dispenser Only | Yes |
Faucet Mount | Deck Mounted |
Maximum Deck Thickness | 2 |
Dispenser Type | Cold Water |
Drain included | No |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK 42 in x 1 1/4 in Straight Grab Bar with Satin Finish (B-5806X42)
- AMERICAN FILTER CO AFC Brand AFC-APH-1200-2-12000SKC, Compatible to HF35-CL Water Filters (1PK) Made by AFC (AFC-APH-1200-2-12000SKC-1p-3267)
- HEALTHSMART 16" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0616HS)
- PARKER Hex Bushing, Brass, 3/8 x 1/2 in, NPT (209P-8-6)
- NEWPORT BRASS Hot & Cold Water Dispenser in Flat Black (2470-5603/56)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Antique Brass (3210-5103/06)
- NEWPORT BRASS Hot Water Dispenser in Antique Brass (3200-5613/06)
- NEWPORT BRASS Hot Water Dispenser in Antique Brass (106H/06)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Satin Brass (Pvd) (1500-5103/04)
- NEWPORT BRASS Cold Water Dispenser in Polished Chrome (106C/26)
- BRASSCRAFT Faucet Supplyline 1/2X20 (PSB846)
- Newport Brass Kitchen Faucets