Shop All Kitchen Faucets
Newport Brass
Cold Water Dispenser in Polished Chrome
Mfr # 106C/26
Zoro # G8976984
product price: $317.80
/ea
Free Shipping & Returns
$317.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 1
- ADA Compliant Yes
- Handle Type Lever
- Width 3.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 106C/26
- Zoro # G8976984
- UPC # 91388294624
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 3.94 |
Height | 9.25 |
Handle Length (in) | 2.5 |
Installation Hole Diameter | 1.25 |
Details
Number of Holes | 1 |
Finish | Polished Chrome |
Number of Handles | 1 |
ADA Compliant | Yes |
Handle Type | Lever |
Flow Rate (GPM) | 1 |
Handle Material | Brass |
Weight | 3.55 |
Dispenser Only | Yes |
Handle Included | Yes |
Dispenser Type | Cold Water |
Maximum Deck Thickness | 2 |
Drain included | No |
Faucet Material | Brass |
Faucet Mount | Deck Mounted |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect 2-Way Divider, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI2316S-PK10)
- WATCO 1-Hole Bathtub Bronze Overflow Plate Kit (18003-BZ)
- TYGON Tubing, Tygothane(R), 3/8 In OD, 100 Ft (AEM02017)
- MERIT BRASS CO 3/4 Lead Free Brass Cap, FNPT, 125 PSI (XNL116-12)
- NEWPORT BRASS Cold Water Dispenser in Satin Brass (Pvd) (106C/04)
- NEWPORT BRASS Cold Water Dispenser in Antique Brass (106C/06)
- NEWPORT BRASS Cold Water Dispenser in Stainless Steel (Pvd) (106C/20)
- NEWPORT BRASS Cold Water Dispenser in Polished Chrome (108C/26)
- NEWPORT BRASS Hot & Cold Water Dispenser in Polished Chrome (106/26)
- NEWPORT BRASS Hot Water Dispenser in Antique Brass (106H/06)
- COMPONENT HARDWARE 8" Mount, Commercial OC Wall Mount Faucet 8" with 10" Swivl S (TLL13-8110-SE1Z)
- Newport Brass Kitchen Faucets & Accessories