Shop All Kitchen Faucets
Newport Brass
Cold Water Dispenser in Flat Black
Mfr # 2500-5623/56
Zoro # G8971262
Free Shipping & Returns
$489.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 1
- ADA Compliant Yes
- Handle Type Lever
- Handle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 2500-5623/56
- Zoro # G8971262
- UPC # 760724452423
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 9.31 |
Width | 3.56 |
Handle Length (in) | 3 |
Details
Number of Holes | 1 |
Finish | Flat Black |
Number of Handles | 1 |
ADA Compliant | Yes |
Handle Type | Lever |
Handle Material | Brass |
Flow Rate (GPM) | 1 |
Weight | 3.65 |
Dispenser Only | Yes |
Faucet Mount | Deck Mounted |
Dispenser Type | Cold Water |
Faucet Material | Brass |
Drain included | No |
Handle Included | Yes |
Description
The clean, confident design and beautiful contours of the Vespera collection are the perfect synthesis of form and function. Boasting a distinct, graceful spout and nested dual spray head, Vespera blends beauty and functionality and is the embodiment of elegance and suburb performance.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 22 (590-PALGHDF)
- SPRINGER PARTS Definox 7006586 Replacement Part (7006586SP)
- ZORO SELECT 1-1/4" x 5" Black Pipe Nipple Sch 40 (5P707)
- APOLLO VALVES Vacuum Breaker, 1-1/2 In., FNPT, Bronze (3810701)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Satin Brass, Pvd (1500-5113/04)
- NEWPORT BRASS Kitchen Bridge Faucet With Side Spray in Flat Black (9458/56)
- NEWPORT BRASS Hot & Cold Water Dispenser in Satin Brass (Pvd) (106/04)
- NEWPORT BRASS Cold Water Dispenser in Polished Chrome (106C/26)
- NEWPORT BRASS Cold Water Dispenser in Stainless Steel (Pvd) (106C/20)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Antique Copper (2510-5103/08A)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome (0047-TA)
- Newport Brass Kitchen Faucets & Accessories