Shop All Kitchen Faucets
Newport Brass
Cold Water Dispenser in Antique Copper
Mfr # 2470-5623/08A
Zoro # G9086473
product price: $426.30
/ea
Free Shipping & Returns
$426.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Finish Antique Copper
- Number of Handles 1
- ADA Compliant Yes
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2470-5623/08A
- Zoro # G9086473
- UPC # 760724431596
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 9.38 |
Width | 4 |
Handle Length (in) | 3 |
Details
Number of Holes | 1 |
Finish | Antique Copper |
Number of Handles | 1 |
ADA Compliant | Yes |
Handle Type | Lever |
Handle Material | Brass |
Flow Rate (GPM) | 1 |
Weight | 3.25 |
Faucet Material | Brass |
Drain included | No |
Faucet Mount | Deck Mounted |
Dispenser Type | Cold Water |
Dispenser Only | Yes |
Handle Included | Yes |
Description
Commanding the Victorian Era with classic over-arching water spout, highly carved body detail and long tapered handles, Jacobean represents a modern approach to historical authenticity. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom and kitchen décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Poly, 1/4 In, 180 PSI, 100 Ft, Red (1CTF9)
- STEEL & OBRIEN 1-1/2" Butt Weld End Short 90 Deg. Elbow - 304SS Unpolished (2WCL-1.5-1-304)
- BEHRINGER Tube Clamp Kit, Pipe 1 1/4 In, Zinc-Plated (TW51660-PP)
- BRONDELL Swash EcoSeat Dual Nozzle Dual Temperature Non Electric Bidet Seat, Elongated White (S102-EW)
- NEWPORT BRASS Hot & Cold Water Dispenser in Satin Brass (Pvd) (106/04)
- NEWPORT BRASS Hot Water Dispenser in Polished Nickel (106H/15)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Antique Brass (3210-5103/06)
- NEWPORT BRASS Hot Water Dispenser in Antique Brass (106H/06)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Satin Brass (Pvd) (1500-5103/04)
- NEWPORT BRASS Cold Water Dispenser in Polished Chrome (106C/26)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-GN2FCXKABCP)
- Newport Brass Kitchen Faucets