Shop All Cartridges and Stems
Newport Brass
Cartridge/Sleeve Assembly For 9203, 9208 in No Finish
Mfr # 1-588
Zoro # G7454098
$71.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Width 3
- ADA Compliant No
- Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 1-588
- Zoro # G7454098
- UPC # 760724414216
- Country of Origin United States
- Category Cartridges and Stems
Dimensions
Height | 3 |
Width | 3 |
Length | 3 |
Details
ADA Compliant | No |
Description
Cartridge/Sleeve Assembly For 9203, 9208 in No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Hand Shower (59424-18-PK)
- APOLLO VALVES 1-1/2" FNPT Stainless Steel Ball Cone Spring Check Valve (6210701)
- KOHLER Rely(Tm) 60" X 32" Single-Threshold Shower Base With Right-Hand Drain (8458-96)
- B & K Faucet Handle Adpter Kit (M964144-0070A/H)
- NEWPORT BRASS Thermo In-Wall Cartridge Assembly in No Finish (1-102)
- NEWPORT BRASS Cartridge Only-Bp in No Finish (1-028)
- NEWPORT BRASS Cartridge W/S Hot in No Finish (1-002)
- NEWPORT BRASS Cartridge W/S Cold in No Finish (1-001)
- NEWPORT BRASS In Wall 2 & 3 Way Diverter Valve W/ 20 Tooth Stem, 16 Tth Stem Adapter (1-617)
- ZURN Cartridge, Cold, 2-7/8", for Use With Zurn 2 Handle Widespread Manual Faucets (59517007)
- DANCO Faucet Stem 2H-1H/C Ppfister (15625E)
- Newport Brass Cartridges and Stems