Shop All Toilet Seats
Newport Brass
Bidet Set in Satin Nickel (Pvd)
Mfr # 2419/15S
Zoro # G6593572
Free Shipping & Returns
$1,494.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Nickel (PVD)
- Height 5.38
- Weight 3.44
- Handle Length (in) 3.75
- Drain type Pop-up drain with tailpiece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 2419/15S
- Zoro # G6593572
- UPC # 760724190202
- Country of Origin United States
- Category Toilet Seats
Dimensions
Height | 5.38 |
Handle Length (in) | 3.75 |
Valve Size | 0.5 |
Details
Finish | Satin Nickel (PVD) |
Weight | 3.44 |
Drain type | Pop-up drain with tailpiece |
Drain included | Yes |
Flow Rate (GPM) | 2.4 |
Handle Type | Lever |
Valve Body Material | Brass |
ADA Compliant | Yes |
Handle Included | Yes |
Handle Material | Brass |
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY GUARD Water Solution System, 3 lb. Size (GP63N)
- ZORO SELECT 1" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S1.0)
- T&S BRASS Faucet8" Ctr Wall 18" Noz For - Part# B0230M (B0230M)
- 3M FILTRATION Quick Connect Filter, 1.7 gpm, 1 Micron, 18 5/8 in H (5631702)
- KOHLER Triko Quiet-Close Rb Toilet Seat (25884-0)
- EAGO EAGO R-108SEAT Replacement Soft Closing Toilet Seat for TB108 (R-108SEAT)
- TOTO Bidet Seat, With Cover, Plastic, Elongated, White (SW3044#01)
- JONES STEPHENS Deluxe Soft Seat w/Wood Cores, Wht, Rnd, With Cover, Embossed Vinyl (C1B5R200)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1E3-17CH Contemporary Design Full Cover Solid Oak Wood Elongated Toilet Seat; Natural Oak (5F1E3-17CH)
- BEMIS Round Closed Front Toilet Seat, Silver, With Cover, Plastic, Round (200SLOWT 162)
- MOEN 2-Series Non-Electronic Round Bidet Seat, White (EB500-R)
- Newport Brass Toilet Seats