Shop All Toilet Seats
Newport Brass
Bidet Set in Satin Nickel (Pvd)
Mfr # 1209/15S
Zoro # G6596056
product price: $1,551.90
/ea
Free Shipping & Returns
$1,551.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5.38
- Weight 7.65
- Width 9
- Finish Satin Nickel (PVD)
- Valve Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 1209/15S
- Zoro # G6596056
- UPC # 760724817161
- Country of Origin United States
- Category Toilet Seats
Dimensions
Height | 5.38 |
Width | 9 |
Handle Length (in) | 3.5 |
Valve Size | 0.5 |
Details
Weight | 7.65 |
Finish | Satin Nickel (PVD) |
Valve Body Material | Brass |
Handle Material | Brass |
Handle Included | Yes |
Handle Type | Lever |
Drain included | Yes |
Flow Rate (GPM) | 2.4 |
Drain type | Pop-up drain with tailpiece |
ADA Compliant | Yes |
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter, 1/2" x 1/2" (79300)
- GROHE Tempesta Tempesta Classic Shower Rail Se (2759810E)
- KOHLER Riff Widespread Bathroom Sink Fct Vibrant Polished Nickel, 0.5 gpm (27399-4N-SN)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-T41E39VPABCP)
- ANZZI Vail Smart Toilet Bidet with Remote and Auto Flush (TL-ST823WH)
- KOHLER Brevia With Quick-Release Hinges, Plastic, Almond (4774-47)
- KOHLER Reveal Quiet-Close With Grip-Tigh (4008-7)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (2155CT-000)
- ZURN Toilet Seat, Heavy Duty, Without Cover, Elongated, Premium White (Z5956SS-AM)
- BRONDELL Swash Select DR801 Sidearm Bidet Seat with Warm Air Dryer and Deodorizer, Elongated White (DR801-EW)
- BEMIS Toilet Seat, Open Front, Standard, White (1950SSTDG-000)
- Newport Brass Toilet Seats