Shop All Toilet Seats
Newport Brass
Bidet Set in Satin Gold (Pvd)
Mfr # 999L/24S
Zoro # G6595058
product price: $2,000.60
/ea
Free Shipping & Returns
$2,000.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Gold (PVD)
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 999L/24S
- Zoro # G6595058
- UPC # 760724168126
- Country of Origin United States
- Category Toilet Seats
Details
Finish | Satin Gold (PVD) |
ADA Compliant | No |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor-Activated, 4" Mount, Commercial Kitchen Faucet (SF2300-BDM)
- ZORO SELECT 1-1/4" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-174)
- STREAMLINE Straight Copper Tubing, 3/8 in Outside Dia, 10 ft Length, Type ACR (AC02010)
- AMTROL 110 110-002 Fill-Trol Tank With (110)
- KOHLER Puretide Manual Cleansing Toilet Seat (5724-96)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (GR1200E4 000)
- KOHLER RUTLEDGE READYLATCH QC EB TOILET SEAT (4734-RL-0)
- BRONDELL CleanSpa Easy Hand-Held Bidet Holster with Integrated Shut Off (MBH-37-S)
- AMERICAN STANDARD Champion El ScLo BottmSeat wEc B1, With Cover, Plastic, Elongated (5321A.65CT.021)
- JONES STEPHENS Molded Wood Toilet Seat, Rnd Sq. Frnt, Wht, With Cover, MDF Wood, White (C049WD00)
- CENTOCO Toilet Seat, Elongated, White (GR500STSCCFE-001)
- Newport Brass Toilet Seats