Shop All Toilet Seats
Newport Brass
Bidet Set in Satin Bronze (Pvd)
Mfr # 989/10
Zoro # G6604867
product price: $2,117.50
/ea
Free Shipping & Returns
$2,117.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5.38
- Width 9
- Weight 7.65
- Finish Satin Bronze (PVD)
- Valve Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 989/10
- Zoro # G6604867
- UPC # 760724163237
- Country of Origin United States
- Category Toilet Seats
Dimensions
Height | 5.38 |
Width | 9 |
Valve Size | 0.5 |
Handle Length (in) | 3.5 |
Details
Weight | 7.65 |
Finish | Satin Bronze (PVD) |
Valve Body Material | Brass |
Handle Included | Yes |
Handle Material | Brass |
Drain included | Yes |
Flow Rate (GPM) | 2.4 |
Handle Type | Lever |
Drain type | Pop-up drain with tailpiece |
ADA Compliant | Yes |
Description
Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 4" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 316SS (23BMP-4X.75-316)
- CHAMPION 10" Flanged Ductile Iron Wafer Check Valve (10SD12-LSBS-P)
- BLACK SWAN Plastic Stand-Up Washers 1/4" (12420)
- APOLLO VALVES 1-1/4", Press, Lead Free Bronze, Y Strainer, 250 psi (59LF006P2PR)
- BIDETMATE 1000 Series Bidet Seat, Panel Control, Round, White (BM-1000P-R)
- AMERICAN STANDARD AmrStdAdvancd CleanBidet Seat wRemot CWh (8012A70GRC-415)
- COMFORT SEATS Standard Plastic Seat, White, Elongated Closed Front with Cover (C803300)
- MAYFAIR Toilet Seat Elng Bone (141EC-006)
- BEMIS Bemis Manufacturer 212895 Biscuit Round Wood Toilet Seat (212895)
- TOTO Seat, Elongated Trad, Soft Close, Bone, With Cover, polypropylene, Bone (SS154#03)
- BEMIS MFG.. RND WHT Soft Toil Seat (15EC 000)
- Newport Brass Toilet Seats