Shop All Toilet Seats
Newport Brass
Bidet Set in Polished Nickel
Mfr # 929/15
Zoro # G6604666
product price: $1,645.99
/ea
Free Shipping & Returns
$1,645.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5.38
- Weight 7.55
- Width 9
- Drain included Yes
- Handle Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 929/15
- Zoro # G6604666
- UPC # 760724323273
- Country of Origin United States
- Category Toilet Seats
Dimensions
Height | 5.38 |
Width | 9 |
Valve Size | 0.5 |
Handle Length (in) | 2 |
Details
Weight | 7.55 |
Finish | Polished Nickel |
Drain included | Yes |
Handle Included | Yes |
Flow Rate (GPM) | 2.4 |
Handle Material | Brass |
ADA Compliant | Yes |
Drain type | Pop-up drain with tailpiece |
Valve Body Material | Brass |
Handle Type | Cross |
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Half Coupling - 1/2" FNPT x Butt Weld (ZUSA-PF-6809)
- HAM-LET 1/2" Compression x FPT SS Female Branch Tee (772LF SS 1/2 X 1/2)
- MOEN Edgestone 18" Towel Bar Brushed Nickel (YB4698BN)
- 3M FILTRATION Cartridge, For CFS7812-S, CFS6812-S (5601101)
- CENTOCO MANUFACTURING CORPORATION Centoco 900-106-A Bone Premium Molded Wood Toilet Seat (900-106-A)
- KOHLER Lustra Quick-Release Round-Front Toilet Seat (4662-56)
- ACHIM IMPORTING Achim Importing TOVYELBN04 Fantasia Bone Soft Elongated Vinyl Toilet Seat; 19 in. (TOVYELBN04)
- CENTOCO MANUFACTURING CORPORATION Centoco EMB601-001 White Emblem Style Plastic Toilet seat Elongated (EMB601-001)
- KOHLER Brevia With Quick-Release Hinges, Plastic, Almond (4774-47)
- PROPLUS Elongated, Closed Front Toilet Seat W/ Cover in White (PS1600-001)
- BEMIS Toilet Seat, With Cover, Enameled Wood, Round, White (500EC-000)
- Newport Brass Toilet Seats