Shop All Toilet Seats
Newport Brass
Bidet Set in Polished Chrome
Mfr # 989/26
Zoro # G6592477
product price: $1,259.30
/ea
Free Shipping & Returns
$1,259.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Weight 7.65
- Width 9
- Height 5.38
- Valve Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 989/26
- Zoro # G6592477
- UPC # 760724335191
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 9 |
Height | 5.38 |
Handle Length (in) | 3.5 |
Valve Size | 0.5 |
Details
Finish | Polished Chrome |
Weight | 7.65 |
Valve Body Material | Brass |
Drain included | Yes |
Handle Included | Yes |
Handle Type | Lever |
Flow Rate (GPM) | 2.4 |
Drain type | Pop-up drain with tailpiece |
Handle Material | Brass |
ADA Compliant | Yes |
Description
Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Male NPT 90 Elbow, Gas, N2501 (N2501-08-12-SS)
- FISHER MFG Fisher, Gooseneck Spring, Polished Chrome (2924-6000)
- MOEN Diverter Spouts Mediterranean Bronze (3414BRB)
- JONES STEPHENS Closet Flange, Brass, 14 oz. (C49440)
- KOHLER Dexter Elongated Urinal With Top Spu (5016-ET-0)
- BEMIS Toilet Seat, Without Cover, Plastic, Round, White (GR4LR-000)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS214#01)
- BEMIS Elg Cfwc Ec Mwd Seat Venetian Pink, With Cover, Enameled Wood (7B1500EC 063)
- PROSOURCE Toilet Seat Rnd Wood White (T-17WM-3L)
- CHURCH SEAT Church Seat 500EC 063 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Venetian Pink (500EC 063)
- KOHLER Primary Round-Front Toilet Seat W/ Anti-Microbial Agent (4686-A-0)
- Newport Brass Toilet Seats