Shop All Toilet Seats
Newport Brass
Bidet Set in Polished Chrome
Mfr # 3109/26
Zoro # G6602408
product price: $1,005.90
/ea
Free Shipping & Returns
$1,005.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.38
- Weight 8.2
- Flow Rate (GPM) 2.4
- Handle Length (in) 3.25
- Handle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3109/26
- Zoro # G6602408
- UPC # 760724592051
- Country of Origin United States
- Category Toilet Seats
Dimensions
Height | 5.38 |
Handle Length (in) | 3.25 |
Valve Size | 0.5 |
Details
Finish | Polished Chrome |
Weight | 8.2 |
Flow Rate (GPM) | 2.4 |
Handle Material | Brass |
ADA Compliant | Yes |
Drain type | Pop-up drain with tailpiece |
Handle Type | Lever |
Valve Body Material | Brass |
Drain included | Yes |
Handle Included | Yes |
Description
Bidet Set in Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (571-060)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W8D-L9E35-369ABCP)
- NEPHROS Filter Cartridge, 10 micron, 5 gpm, 10" H (70-3904X-00)
- SPEARS Spears P327-040BC 4 in. Double Elbow PVC DWV (P327-040BC)
- AMERICAN TRADING HOUSE American Trading House MDF-300 Premium Toilet Seat Blue (MDF-300)
- CHESTERFIELD LEATHER 44BN 000 White Round Wood Toilet Seat (CH137418)
- SAFETY 1ST TOILET SEAT LCK WHT 1PK (HS288)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS154#11)
- CHESTERFIELD LEATHER 9601CP-263 Wood Round Toilet Seat (CH32752)
- AMERICAN STANDARD Elongated Toilet Seat, Open Front, External Check Hinge, 1 in Seat Ht, Plastic, White (5901100.020)
- KOHLER Cover-Seat;Bd-N450Us-N0 (1321006)
- Newport Brass Toilet Seats