Shop All Toilet Seats
Newport Brass
Bidet Set in Polished Chrome
Mfr # 2919/26
Zoro # G6601814
Free Shipping & Returns
$1,015.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 6.8
- Height 5.38
- Handle Material Brass
- ADA Compliant No
- Drain included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 2919/26
- Zoro # G6601814
- UPC # 760724575542
- Country of Origin United States
- Category Toilet Seats
Dimensions
Height | 5.38 |
Valve Size | 0.5 |
Handle Length (in) | 3.26 |
Details
Weight | 6.8 |
Finish | Polished Chrome |
Handle Material | Brass |
ADA Compliant | No |
Drain included | Yes |
Handle Type | Lever |
Flow Rate (GPM) | 2.4 |
Valve Body Material | Brass |
Drain type | Pop-up drain with tailpiece |
Handle Included | Yes |
Description
The Vander bath collection infuses a bold classical design with industrial elegance, subtly combining traditional and modern styling elements. This collection’s imbued symmetry and resplendent details add an instant sophistication to any bath. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1 in. Brass PEX Barb 90-Degree Elbow (APXE11)
- MILWAUKEE VALVE Globe Valve, Class 125, 1/2 In. (502 1/2)
- EVERFLOW 1/4" Flare x 3/8" MIP Reducing Adapter Pipe Fitting; Brass (F48R-1438)
- BLACK SWAN Closet Bolts-Brass Plated-Bulk5/16X2-1/4 (12120)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR1600-001)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS154#11)
- BEMIS Elg Cfwc Mwd Seat White, With Cover, Enameled Wood, Elongated, White (7B1400TTA 000)
- JONES STEPHENS Bldr Grd Plstc Toilet Seat, Bscuit, Elngtd, With Cover, Elongated (C101102)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Black (SS114#51)
- AMERICAN STANDARD Champion El ScLo BottmSeat wEc B1, With Cover, Plastic, Elongated (5321A.65CT.021)
- CENTOCO MANUFACTURING CORPORATION Centoco 200-416 Biscuit Premium Plastic Toilet Seat (200-416)
- Newport Brass Toilet Seats