Shop All Toilet Seats
Newport Brass
Bidet Set in Polished Chrome
Mfr # 2579/26
Zoro # G6607615
product price: $1,015.00
/ea
Free Shipping & Returns
$1,015.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.38
- Weight 6.8
- ADA Compliant No
- Handle Material Brass
- Flow Rate (GPM) 2.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2579/26
- Zoro # G6607615
- UPC # 760724569640
- Country of Origin United States
- Category Toilet Seats
Dimensions
Height | 5.38 |
Valve Size | 0.5 |
Handle Length (in) | 3 |
Details
Finish | Polished Chrome |
Weight | 6.8 |
ADA Compliant | No |
Handle Material | Brass |
Flow Rate (GPM) | 2.4 |
Handle Type | Lever |
Valve Body Material | Brass |
Drain included | Yes |
Handle Included | Yes |
Drain type | Pop-up drain with tailpiece |
Description
The Joffrey bath collection is a new expression for the discerning transitional customer. Combining a graceful and slender design profile with a flared base, the collection is an arresting, modern exemplified harmony of smooth lines and a prominent form. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS 1-1/2" Barbed PVC Coupling (1429-015)
- ALATERRE FURNITURE Dover Over Toilet Organizer with Open Shelving (ANDO72WH)
- ARROWHEAD BRASS FAUCET NO KINK3/4""F LF (353LF)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 90 gpm, 75m, PK20 (KO75K1S-75)
- BEMIS Elongated Toilet Seat with Cover, Closed Front, External Check Hinge, 2 in Seat Ht, Wood, White (1500EC 000)
- KOHLER Bidet Seat, Plastic, White (27142-CR-0)
- CHESTERFIELD LEATHER 955CT-047 Toliet Round Seat Only - Black (CH2512538)
- KOHLER Cachet Tlt St Rnd Wht (RB4639-0)
- PLUMBING TECHNOLOGIES Plumbing Technologies 2F1E6-40 Slow Close Plastic Elongated Contemporary Design Toilet Seat; Dresden Blue (2F1E6-40)
- CHURCH SEAT 14.375 In.W Lift-Off Round Closed Front Toilet Seat In White (500EC 000)
- CENTOCO MANUFACTURING CORPORATION Centoco 700-001 White Premium Molded Wood Toilet Seat (700-001)
- Newport Brass Toilet Seats