Shop All Toilet Seats
Newport Brass
Bidet Set in Polished Chrome
Mfr # 2489/26
Zoro # G6591734
product price: $1,064.99
/ea
Free Shipping & Returns
$1,064.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 8.2
- Height 5.38
- Drain type Pop-up drain with tailpiece
- Valve Body Material Brass
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2489/26
- Zoro # G6591734
- UPC # 760724392774
- Country of Origin United States
- Category Toilet Seats
Dimensions
Height | 5.38 |
Valve Size | 0.5 |
Handle Length (in) | 3.19 |
Details
Finish | Polished Chrome |
Weight | 8.2 |
Drain type | Pop-up drain with tailpiece |
Valve Body Material | Brass |
Handle Type | Lever |
ADA Compliant | No |
Handle Material | Brass |
Drain included | Yes |
Flow Rate (GPM) | 2.4 |
Handle Included | Yes |
Description
Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Valve System, Pressure Balanced Shower (4505 AQUATROL)
- KOHLER Parallel Two-Handle Wall-Mount Bath Faucet Valve (20716-K-NA)
- ELKAY Sngl Lever ReplaceMount Hi-Dry Cartridge (A52399R)
- ASCO Solenoid Valve Rebuild Kit (302373)
- TOTO SLIM D SHAPE SOFTCLOSE SEAT COTTON, FOR D-SHAPE BOWL (SS247R#01)
- TOTO Slim D Shape Soft Close Toilet Seat, Cotton (SS227#01)
- CHESTERFIELD Fantasia Burgundy Standard Wood Toilet Seat, 17 in. (CH3215)
- PROPLUS Elongated, Closed Front Toilet Seat W/ Cover in White (PS1600-001)
- MAYFAIR Toilet Seat Elng Wood Wh (143SLOW-000)
- BIO BIDET Supreme BB-1000 Advanced Bidet Seat- Elongated White (BB1000)
- TOTO Bidet Seat, With Cover, Plastic, Round, White (SW583#01)
- Newport Brass Toilet Seats