Shop All Toilet Seats
Newport Brass
Bidet Set in Polished Chrome
Mfr # 2459/26
Zoro # G6597946
product price: $1,046.50
/ea
Free Shipping & Returns
$1,046.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Weight 3.44
- Height 5.38
- ADA Compliant Yes
- Drain included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2459/26
- Zoro # G6597946
- UPC # 760724182481
- Country of Origin United States
- Category Toilet Seats
Dimensions
Height | 5.38 |
Handle Length (in) | 3.75 |
Valve Size | 0.5 |
Details
Finish | Polished Chrome |
Weight | 3.44 |
ADA Compliant | Yes |
Drain included | Yes |
Handle Included | Yes |
Handle Material | Brass |
Handle Type | Lever |
Flow Rate (GPM) | 2.4 |
Drain type | Pop-up drain with tailpiece |
Valve Body Material | Brass |
Description
Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Coupling Nuts/Tailpieces, 2 (RP6203)
- ZORO SELECT Water Heater Pan, 24 In, Aluminum (QP-24)
- JOHN GUEST Push-to-Connect, Threaded Female Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI451222S-10PK)
- JONES STEPHENS 2-1/4 CP Adj Shower Head 1.8 Gpm (S01019)
- BEMIS Rnd Cfwc Ec Mwd Seat Ice Grey, With Cover, Enameled Wood, Round (7B500EC 062)
- BEMIS Toilet Seat, With Cover, Plastic, Round, White (GR70 000)
- KOHLER Revival Elongated Toilet Seat With Polished Chrome Hinges (4615-CP-0)
- KOHLER CACHET READYLATCH QC ELONGATED T. SEAT (4636-RL-96)
- CHESTERFIELD LEATHER 44BN 000 White Round Wood Toilet Seat (CH137418)
- KOHLER Reveal Quiet-Close With Grip-Tigh (4008-95)
- JONES STEPHENS Deluxe Molded Wood Seat, Blk, Elongated, With Cover, Molded Wood, Black (C014WD90)
- Newport Brass Toilet Seats