Shop All Toilet Seats
Newport Brass
Bidet Set in Polished Chrome
Mfr # 2419/26
Zoro # G6593895
product price: $1,109.50
/ea
Free Shipping & Returns
$1,109.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5.38
- Weight 3.44
- Finish Polished Chrome
- Handle Included Yes
- Valve Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2419/26
- Zoro # G6593895
- UPC # 760724190240
- Country of Origin United States
- Category Toilet Seats
Dimensions
Height | 5.38 |
Handle Length (in) | 3.75 |
Valve Size | 0.5 |
Details
Weight | 3.44 |
Finish | Polished Chrome |
Handle Included | Yes |
Valve Body Material | Brass |
Flow Rate (GPM) | 2.4 |
ADA Compliant | Yes |
Handle Material | Brass |
Handle Type | Lever |
Drain type | Pop-up drain with tailpiece |
Drain included | Yes |
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Witches Hat Strainer, 3" (WH300-A)
- SHARPE VALVES 1/2" Socket Carbon Steel Ball Valve Inline (4351002000)
- NDS VALVE BOX COVER GRN 6"" (D109-GL)
- KOHLER Highline Classic Comfort Height Toilet Tank, 1.0 Gpf (4484-RA-7)
- COMFORT SEATS Deluxe Molded Wood Seat, White, Chrome Hinge, Round Closed Front with Cover (C013WD00CH)
- BEMIS Round Closed Front Toilet Seat, Blush, With Cover, Plastic, Round (200SLOWT 443)
- KOHLER FRENCH CURVE READYLATCH QC EB T. SEAT (4713-RL-96)
- 5SECONDS BRAND Non-Electric Bidet Toilet Seat Elongated Soft Close Round Warm White (499800)
- PLUMBING TECHNOLOGIES Plumbing Technologies 4F1R3SSC-00 Commercial Quality Round Toilet Seat Stainless Steel Hinges Post & Self Sustaing Hinges; White (4F1R3SSC-00)
- TOTO Toilet Bidet, Piedmont, 4-Hole, Cotton Wt (BT500B#01)
- ZORO SELECT Toilet Seat, With Cover, Wood, Elongated, White (65907)
- Newport Brass Toilet Seats