Shop All Toilet Seats
Newport Brass
Bidet Set in Polished Chrome
Mfr # 2049/26
Zoro # G6602548
product price: $1,109.99
/ea
Free Shipping & Returns
$1,109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 8.1
- Height 5.38
- Handle Included Yes
- Handle Material Brass
- Flow Rate (GPM) 2.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2049/26
- Zoro # G6602548
- UPC # 760724197171
- Country of Origin United States
- Category Toilet Seats
Dimensions
Height | 5.38 |
Handle Length (in) | 3.63 |
Valve Size | 0.5 |
Details
Finish | Polished Chrome |
Weight | 8.1 |
Handle Included | Yes |
Handle Material | Brass |
Flow Rate (GPM) | 2.4 |
Valve Body Material | Brass |
Handle Type | Lever |
Drain type | Pop-up drain with tailpiece |
Drain included | Yes |
ADA Compliant | Yes |
Description
The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Forté Essentials Performance Showering Package, 2.5 Gpm (22180-BN)
- SMITH-COOPER Flanged Red 90, Ductile Iron, 150lb, 6X5" (4319001728)
- BK RESOURCES 8"O.C. Workforce C/C Splash Mount PreRinse W/ 10" Add-A-Faucet (BKF-VSMPR-WB-AF10-G)
- ZORO SELECT 1-1/2" Close Black Pipe Nipple Sch 160 (82800)
- CENTOCO Toilet Seat, Without Cover, Plastic, Elongated, White (GR550STSCC-001)
- B & K Toilet Seat Rnd Plst Wh (80SLOW-000)
- KOHLER FRENCH CURVE READYLATCH QC EB T. SEAT (4713-RL-95)
- BIG JOHN Toilet Seat, With Cover, ABS plastic, Round or Elongated, White (3W)
- EAGO EAGO JA1010 White Ceramic Bathroom Bidet W/ Elongated Seat (JA1010)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Black (SS204#51)
- TOTO C2 Elongated Soft Close Bidet Seat, Sedona Beige (SW3074#12)
- Newport Brass Toilet Seats