Shop All Toilet Seats
Newport Brass
Bidet Set in Polished Chrome
Mfr # 1779/26
Zoro # G6608595
product price: $1,256.50
/ea
Free Shipping & Returns
$1,256.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 8.2
- Height 5.38
- Handle Length (in) 4.56
- Valve Body Material Brass
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 1779/26
- Zoro # G6608595
- UPC # 760724834687
- Country of Origin United States
- Category Toilet Seats
Dimensions
Height | 5.38 |
Handle Length (in) | 4.56 |
Valve Size | 0.5 |
Details
Weight | 8.2 |
Finish | Polished Chrome |
Valve Body Material | Brass |
ADA Compliant | Yes |
Flow Rate (GPM) | 2.4 |
Handle Type | Lever |
Drain type | Pop-up drain with tailpiece |
Handle Included | Yes |
Drain included | Yes |
Handle Material | Brass |
Description
The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXMASTER Coupling, Steel, 2"Pipe (NH1650C200B0400)
- OATEY Closet Flange Pvc 3X4 (43495)
- ZORO SELECT 3" Fiberglass Tee Pipe Fitting Insulation, 2" Wall (TEE428)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755203.002)
- CHURCH SEAT Church Seat 1955SSCT 000 Elongated Open Front Toilet Seat in White (1955SSCT 000)
- CENTOCO MANUFACTURING CORPORATION Centoco 1200-106-A Bone Economy Plastic Toilet Seat (1200-106-A)
- PLUMBING TECHNOLOGIES Plumbing Technologies 2F1E6-40 Slow Close Plastic Elongated Contemporary Design Toilet Seat; Dresden Blue (2F1E6-40)
- ZURN Toilet Seat, Heavy Duty, Without Cover, Elongated, Standard White (Z5955SS-EL-STS)
- BEMIS TLT SEAT RND SFT SKY BLU (15EC 034)
- KOHLER CACHET READYLATCH QC ELONGATED T. SEAT (4636-RL-0)
- CENTOCO MANUFACTURING CORPORATION Centoco 900-001 White Premium Molded Wood Toilet Seat (900-001)
- Newport Brass Toilet Seats