Shop All Toilet Seats
Newport Brass
Bidet Set in Polished Chrome
Mfr # 1749/26
Zoro # G6598655
product price: $1,386.00
/ea
Free Shipping & Returns
$1,386.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 8.2
- Height 5.38
- ADA Compliant Yes
- Handle Type Lever
- Handle Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 1749/26
- Zoro # G6598655
- UPC # 760724832843
- Country of Origin United States
- Category Toilet Seats
Dimensions
Height | 5.38 |
Valve Size | 0.5 |
Details
Weight | 8.2 |
Finish | Polished Chrome |
ADA Compliant | Yes |
Handle Type | Lever |
Handle Included | Yes |
Flow Rate (GPM) | 2.4 |
Valve Body Material | Brass |
Drain type | Pop-up drain with tailpiece |
Drain included | Yes |
Handle Material | Brass |
Description
The subtle and gentle curves of the Bevelle collection deliver a warm and welcoming design element reminiscent of Southern charm and hospitality. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8030G013)
- SANITUBE Wingnut I-Line Clamp, 1"-1-1/2" 304 (13IS-100-150)
- BOBRICK 33" L, Concealed, Stainless Steel, B5181 Satin Stainless Steel Shower Furni, Satin Stainless Steel (B5181)
- MANITOWOC Quick Connect Filter, 1 Micron, 6" O.D., 15 1/4 in H (K-00338)
- BEMIS Round Closed Front Toilet Seat, Black, With Cover, Plastic, Round (200SLOWT 047)
- MAYFAIR TLT SEAT SC ELG WD WH (188SLOW 000)
- MAYFAIR Bemis Round White Molded Wood Toilet Seat (66TT-000)
- AMERICAN IMAGINATIONS Oval White Toilet Seat Plastic (AI-38518)
- ANZZI Echo Elongated Smart Toilet Bidet in White with Auto Open, Auto Flush, Voice and Wifi Controls (TL-ST950WIFI-WH)
- MAYFAIR Toilet Seat Rnd Plst Wh (92B-000)
- BEMIS Elg Cfwc E2 Sta Plst St Teal, With Cover, Plastic, Elongated, Teal (7B1200SLOWT 655)
- Newport Brass Toilet Seats