Shop All Toilet Seats
Newport Brass
Bidet Set in Polished Chrome
Mfr # 1629/26
Zoro # G6608893
product price: $1,355.20
/ea
Free Shipping & Returns
$1,355.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 3.86
- Height 5.38
- Width 8
- Valve Body Material Brass
- Flow Rate (GPM) 2.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 1629/26
- Zoro # G6608893
- UPC # 760724824459
- Country of Origin United States
- Category Toilet Seats
Dimensions
Height | 5.38 |
Width | 8 |
Handle Length (in) | 3 |
Valve Size | 0.5 |
Details
Weight | 3.86 |
Finish | Polished Chrome |
Valve Body Material | Brass |
Flow Rate (GPM) | 2.4 |
Drain type | Pop-up drain with tailpiece |
ADA Compliant | Yes |
Handle Included | Yes |
Handle Material | Brass |
Handle Type | Lever |
Drain included | Yes |
Description
Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG Model 22 Drywall Mounting Plate (13-Piece) (DMP)
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGT25812S)
- ISPRING 3Stage Whole House Water Filtration System (WGB32B)
- PARKER 3/8" Compression x MNPT Low Lead Brass 90 Degree Elbow, Pipe Size (Fittings): 1/4" (L269CA-6-4)
- DURAVIT Hinge Chrome (0061101099)
- BEMIS Rnd Oflc Sssta Plst St White, Without Cover, Plastic, Round, White (7B955SSCT 000)
- DELTA Sanborne: Elongated Slow-Close / Quick-Release Nightlight Family Seat (833902-N-WH)
- BIO BIDET Supreme BB-1000 Advanced Bidet Seat- Round White (BB1000-R)
- BRONDELL Swash Select DR801 Sidearm Bidet Seat with Warm Air Dryer and Deodorizer, Elongated White (DR801-EW)
- KOHLER Stronghold Elongated Toilet Seat With, Plastic, Biscuit (4731-C-96)
- BEMIS TLT SEAT S/C RND WD WHT (26MBSL 000)
- Newport Brass Toilet Seats