Shop All Toilet Seats
Newport Brass
Bidet Set in Polished Chrome
Mfr # 1209/26
Zoro # G6595365
product price: $1,109.50
/ea
Free Shipping & Returns
$1,109.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Height 5.38
- Width 9
- Weight 7.65
- Flow Rate (GPM) 2.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 1209/26
- Zoro # G6595365
- UPC # 760724817192
- Country of Origin United States
- Category Toilet Seats
Dimensions
Height | 5.38 |
Width | 9 |
Handle Length (in) | 3.5 |
Valve Size | 0.5 |
Details
Finish | Polished Chrome |
Weight | 7.65 |
Flow Rate (GPM) | 2.4 |
Drain type | Pop-up drain with tailpiece |
ADA Compliant | Yes |
Handle Type | Lever |
Handle Material | Brass |
Valve Body Material | Brass |
Drain included | Yes |
Handle Included | Yes |
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Blue Filter L Chrome (40412001)
- ZORO SELECT CPVC Union, CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (4197-007)
- NORGREN Push-to-Connect Swivel Elbow, 1/8 in Tube Size, PBT, White, 10 PK (M24470110)
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 6X3" (4319000168)
- TOTO Washlet(R) C200 Electronic Bidet Toilet (SW2043R#12)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GRHL820STS-001)
- TEMPLETON Dalton Round Toilet Seat; Honey Oak Finish (TE1901)
- KOHLER Hing Pack, Toile Seat, Check (1035010-96)
- JONES STEPHENS Deluxe Plstc Seat, Blk, Check Hinge, Elngtd, Without Cover, Elongated (C106SSCAM90)
- AMERICAN STANDARD AmrStdAdvancd CleanBidet Seat wRemot CWh (8012A70GRC-415)
- AMERICAN TRADING HOUSE American Trading House 17A-07 Clear Dolphins Poly Seat (17A-07)
- Newport Brass Toilet Seats