Shop All Toilet Seats
Newport Brass
Bidet Set in Polished Chrome
Mfr # 1009/26
Zoro # G6604368
product price: $1,109.50
/ea
Free Shipping & Returns
$1,109.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9
- Height 5.38
- Weight 7.65
- Valve Body Material Brass
- Flow Rate (GPM) 2.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 1009/26
- Zoro # G6604368
- UPC # 760724002772
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 9 |
Height | 5.38 |
Handle Length (in) | 2.63 |
Valve Size | 0.5 |
Details
Finish | Polished Chrome |
Weight | 7.65 |
Valve Body Material | Brass |
Flow Rate (GPM) | 2.4 |
Handle Included | Yes |
Drain included | Yes |
Handle Type | Cross |
ADA Compliant | Yes |
Handle Material | Brass |
Drain type | Pop-up drain with tailpiece |
Description
The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSONIC TRADING COMPANY, INC PURSONIC TW200 180W Deluxe Towel Warmer with UV Sterilizer (TW200)
- LEGEND VALVE 1" PEX X 3/4" MALE ELBOW (460-113NL)
- CHICAGO FAUCET Turret With One Side Outlet And (980-WSCP)
- LEGRIS Push-to-Connect Union Tee, 1/8 in Tube Size, Nylon, Black, 10 PK (3104 53 00)
- KOHLER Stonewood Quiet-Close Round-Front Toilet Seat (20467-96)
- MAYFAIR Toilet Seat Elng Wood Wh (147SLOW-000)
- BRONDELL CleanSpa Advanced Hand Held Bidet Sprayer (CSA-35)
- CENTOCO MANUFACTURING CORPORATION Centoco 1700SC-106-A Bone Luxury Safety Close Toilet Seat (1700SC-106-A)
- TOTO Spray Bidet, Vertical, Clayton, Porcelain (BT784B#01)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS224#11)
- JONES STEPHENS Deluxe Molded Wood Seat, w/Cvr, Wht, With Cover, Molded Wood, Elongated (C014WDO00)
- Newport Brass Toilet Seats