Shop All Toilet Seats
Newport Brass
Bidet Set in Oil Rubbed Bronze
Mfr # 1209/10B
Zoro # G6604727
product price: $1,551.90
/ea
Free Shipping & Returns
$1,551.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9
- Weight 7.65
- Height 5.38
- Finish Oil Rubbed Bronze
- Flow Rate (GPM) 2.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 1209/10B
- Zoro # G6604727
- UPC # 760724817116
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 9 |
Height | 5.38 |
Valve Size | 0.5 |
Handle Length (in) | 3.5 |
Details
Weight | 7.65 |
Finish | Oil Rubbed Bronze |
Flow Rate (GPM) | 2.4 |
Drain type | Pop-up drain with tailpiece |
ADA Compliant | Yes |
Handle Material | Brass |
Drain included | Yes |
Valve Body Material | Brass |
Handle Included | Yes |
Handle Type | Lever |
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT Galvanized Square Head Plug (5P909)
- ZURN Override Button (PTR6200-24)
- ZORO SELECT 1/4" MNPT x 2 ft. TBE Red Brass Pipe Sch 40 (461-240)
- PLUMB PAK Faucet Aerator-Spray Slip-On (PP800-7)
- BEMIS Toilet Seat, With Cover, Enameled Wood, Round, White (500EC-000)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (1955SSCT 000)
- KOHLER Components Widespread Bidet Faucet With Lever Handles (77983-4-2MB)
- CHURCH SEAT Church Seat 1500EC 000 Lift-Off Elongated Closed Front Toilet Seat in White (1500EC 000)
- KOHLER Ridgewood Round-Front Toilet Seat (4695-0)
- BIO BIDET Slim TWO Bidet Smart Toilet Seat- Round White (SLIM TWO-R)
- COMFORT SEATS Deluxe Molded Wood Seat, Dresden Blue, Elongated Closed Front with Cover and Adjustable Hinge (C014WD40)
- Newport Brass Toilet Seats