Shop All Toilet Seats
Newport Brass
Bidet Set in Matte White
Mfr # 999L/52
Zoro # G6593868
product price: $1,666.70
/ea
Free Shipping & Returns
$1,666.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte White
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 999L/52
- Zoro # G6593868
- UPC # 760724269496
- Country of Origin United States
- Category Toilet Seats
Details
Finish | Matte White |
ADA Compliant | No |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 3/4" BZE HYDRANT ELBOW NL (312-064NL)
- COLDER 1/2" Hose Barb Inline Coupling (HFC17812)
- JMF PIPE UNION 1/2""FPT LF (4505806)
- NIBCO 1/2" NOM FTG x 1/8" FNPT Copper Reducing Bushing (6183 1/2X1/8)
- MAYFAIR Tlt Seat Rnd Plst Wht (87SLOW-000)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1E2-16AB Designer Solid Elongated Oak Wood Toilet Seat with Antique Brass Hinges; Mahogany (5F1E2-16AB)
- AMERICAN STANDARD Toilet Seat, Without Cover, polypropylene, Elongated, White (5901100SS.020)
- KOHLER Lustra Seat, Eb/Open/1' Bumper (4679-CA-0)
- JONES STEPHENS Deluxe Molded Wood Seat, Blk, Elongated, With Cover, Molded Wood, Black (C014WD90)
- JONES STEPHENS Standard Molded Wood Seat, Wht, Elongated, With Cover, Molded Wood (C002WD00)
- KOHLER Hyten Elevated Quiet-Close Elongated toilet seat, Plastic, Biscuit (25875-96)
- Newport Brass Toilet Seats