Shop All Toilet Seats
Newport Brass
Bidet Set in Matte White
Mfr # 989/52
Zoro # G6592486
product price: $1,763.30
/ea
Free Shipping & Returns
$1,763.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 7.65
- Width 9
- Height 5.38
- Finish Matte White
- Handle Length (in) 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 989/52
- Zoro # G6592486
- UPC # 760724266716
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 9 |
Height | 5.38 |
Handle Length (in) | 3.5 |
Valve Size | 0.5 |
Details
Weight | 7.65 |
Finish | Matte White |
Flow Rate (GPM) | 2.4 |
Valve Body Material | Brass |
ADA Compliant | Yes |
Drain type | Pop-up drain with tailpiece |
Drain included | Yes |
Handle Type | Lever |
Handle Included | Yes |
Handle Material | Brass |
Description
Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 6 In L (245-00086306000)
- KOHLER Valve Trim W/ Lever Handle (TS14423-4-BL)
- KOHLER Loure Towel Ring (11587-CP)
- ZORO SELECT 1-1/4" Close Black Pipe Nipple Sch 160 (82700)
- CENTOCO MANUFACTURING CORPORATION Centoco 1600-001 White Elongated Economy Plastic Toilet Seat (1600-001)
- TOTO Toilet Bidet, Piedmont, 4-Hole, Cotton Wt (BT500B#01)
- CENTOCO Toilet Seat, Elongated, White (GR500STSCCSSFE-001)
- JONES STEPHENS Deluxe Sculpted Molded Wood Seat, White Bead Board, Chrome Hinge, Round Closed Front with Cover (C1B4R400CH)
- BIO BIDET Supreme BB-1000 Advanced Bidet Seat- Round White (BB1000-R)
- KOHLER Toilet Seat, #1022679-96 (1022679-96)
- BEMIS TLT SEAT RND SOFT BLACK (15EC 047)
- Newport Brass Toilet Seats