Shop All Toilet Seats
Newport Brass
Bidet Set in Matte White
Mfr # 2419/52
Zoro # G6606662
product price: $1,494.99
/ea
Free Shipping & Returns
$1,494.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 3.44
- Height 5.38
- Finish Matte White
- Flow Rate (GPM) 2.4
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 2419/52
- Zoro # G6606662
- UPC # 760724297819
- Country of Origin United States
- Category Toilet Seats
Dimensions
Height | 5.38 |
Valve Size | 0.5 |
Handle Length (in) | 3.75 |
Details
Weight | 3.44 |
Finish | Matte White |
Flow Rate (GPM) | 2.4 |
Handle Type | Lever |
ADA Compliant | Yes |
Drain included | Yes |
Valve Body Material | Brass |
Drain type | Pop-up drain with tailpiece |
Handle Material | Brass |
Handle Included | Yes |
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Wall Mount Magnifying Make Up Mirror - Brush Gold (KMM100BG)
- PREMIUM LEVELLA Freestanding Hot and Cold Electric Water Cooler in Black and Stainless Steel (PWC215T)
- SLOAN Diaphragm Kit, Dual Filtered (A1045A)
- DIXON Cam and Groove, CouplerxClamp End, SS, 2" (RC200SE)
- DURAVIT Hinge Chrome (0061101099)
- BEMIS Toilet Seat, With Cover, Plastic, Round, White (GR70 000)
- ZORO SELECT Toilet Seat, With Cover, Wood, Elongated, White (65907)
- BESTCARE Toilet Seat, Without Cover, Plastic, Elongated, White (WH-LRSC-White)
- JONES STEPHENS Builder Grd Plstc Toilet Seat, Wht, Elngtd, With Cover, Elongated (C1011TK00)
- BEMIS MFG.. WHT RND WD Toilet Seat (27EC 000)
- BEMIS Toilet Seat, Without Cover, Plastic, Child, White (BB955CT)
- Newport Brass Toilet Seats